Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
"WERA 050215 870/4 ADAPTOR 1/4""HEX/3/8""SQ/50MM"
"WERA 050215 870/4 ADAPTOR 1/4""HEX/3/8""SQ/50MM"
End-holding socket Wera
References
wera:
05050215001
rubix:
80060735
ean:
4013288017079
Product details
Technical specifications
Product details : "WERA 050215 870/4 ADAPTOR 1/4""HEX/3/8""SQ/50MM"
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.98
excl. VAT
/
Each
£
11.98
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 7MM 880285
FACOM ST.1/2 ST HEX BIT SOCKET 1/2 INCH DRIVE A/F
FACOM JX.55 JX SOCKET TORX BIT 3/8 INCH DRIVE T55
ROEBUCK 880313 1/2IN DRIVE HEX BIT SOCKET 7MM-LONG SERIES
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T45 880307
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 3MM 880127
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T10 880292
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 17MM 880327
FACOM T45 TORX BIT SOCKET JX.45
FACOM RT.7 RT HEX BIT SOCKET 1/4 INCH DRIVE 7MM
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 4MM 880318
FACOM R.245 R SPRING-CLIP HEX BIT HOLDER 1/4 INCH DRIVE 245
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 8MM 880286
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 14MM 880326
ROEBUCK 1/2DRX7MM LONG SERIES HEX BIT SOCKET 7842846