Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
BRITOOL EXPERT 1/4 INCH SPRING-CLIP BIT HOLDER
BRITOOL EXPERT 1/4 INCH SPRING-CLIP BIT HOLDER
1/4" bit holder
References
expert:
E117359
rubix:
2014040
ean:
3258951173596
Technical specifications
Square drive adapter
1/4
''
Length
40
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SPRING-CLIP BIT HOLDER
- ISO 1173 - DIN 3126 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
- For manual use.
features:
EAN: 3258951173596
d1 [mm]: 14
d2 [mm]: 8.51
L [mm]: 25
Packaging: 10
Presentation: Full Polish
[g]: 25
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
40
mm
Diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.99
excl. VAT
/
Each
£
5.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 3MM 880127
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 6MM 880320
APEX EXT 1/4 MALE HEX DRV 1/4 MALE SQ 2 MPEX-250-2
FACOM RX.25 RX TORX BIT SOCKET 1/4 INCH DRIVE T25
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T50 880300
FACOM JT.10 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 10MM
FACOM JX.30 JX SOCKET TORX BIT 3/8 INCH DRIVE T30
"WERA 050205 870/4 ADAPTOR 1/4""HEX/1/4""SQ/50MM"
FACOM RX.20 RX TORX BIT SOCKET 1/4 INCH DRIVE T20
FACOM HOLDER EF.R
FACOM JX.55 JX SOCKET TORX BIT 3/8 INCH DRIVE T55
FACOM JX.25 JX SOCKET TORX BIT 3/8 INCH DRIVE T25
FACOM 1/2IN IMPACT BIT HOLDER ADAPTOR
ROEBUCK HEX MAGNETIC BIT HOLDER 50MM 1/4 LONG
FACOM JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 6MM JT.6