Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Β Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 13MM
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 13MM
1/4" hex deep socket
References
roebuck:
4971570
rubix:
042827
Technical specifications
Square drive adapter
1/4Β
''
Diameter
13Β
mm
Length
50Β
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 13MM
Made from chromium vanadium steel.
Complies with DIN3122 and DIN3123 standards.
Technical specifications
Attributes
Square drive adapter
1/4Β
''
Diameter
13Β
mm
Length
50Β
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
18.67
excl. VAT
/
Each
Β£
22.40
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1-1/2IN AF 38MM
FACOM K.27B K-B SOCKET BI-HEX 3/4 INCH DRIVE 27MM
FACOM R.7E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7MM
FACOM SOCKET D.145A
ROEBUCK 880278 1/2IN DRIVE HEX /6 POINT 1 3/16IN A/F SOCKETS
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 5MM
BRITOOL EXPERT 1/2 INCH 12 POINT STANDARD SOCKET 10MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.1/8 A/F
STAHLWILLE 01010032 1/4 INCH DRIVE X 3.2MM SOCKET HEXAGON
FACOM K.55HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 55MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 26MM
BAHCO 6700SZ-11/32 SOCKET 1/4
BAHCO A6700DM-8 SOCKET 1/4IN AEROSPACE
GEDORE 27MM 1DR DIMPSOCKET K 21 L 27
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 17MM