References
Facom:D.145A
Rubix:1238030
EAN:3148510181974


Technical specifications
| Square drive adapter | 1/2' vierkant (attache carré 1/2') '' |
|---|---|
| Diameter | 33 mm |
| Length | 85 mm |
Product details : FACOM SOCKET D.145A
Key and sockets for lambda probes
- For assembly and dismantling of lambda probes.
- Allows the connection wire to pass through.
- Square fastener 1/2".
- Caution: Tightening the lambda probe must correspond to the torque values recommended by the manufacturer. Model D.145A. Dimensions 33 x 85 mm.
- For assembly and dismantling of lambda probes.
- Allows the connection wire to pass through.
- Square fastener 1/2".
- Caution: Tightening the lambda probe must correspond to the torque values recommended by the manufacturer. Model D.145A. Dimensions 33 x 85 mm.
Technical specifications
Attributes
| Logistic Weight | 199 g |
|---|---|
| Packaged dimensions (D x W x H) | 86x34x34 mm |
| Package weight | 193 g |
| Square drive adapter | 1/2' vierkant (attache carré 1/2') '' |
| Diameter | 33 mm |
| Length | 85 mm |
| Square | 12.7 mm |
| Weight | 200 g |
Show UNSPSC/ECL@SS
£ 50.66 excl. VAT
/ Each
£ 60.79 incl. VAT
- Delivery usually within ( 14 ) days