Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 17MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 17MM
1/2" drive standard metric sockets
References
roebuck:
4981742
rubix:
244907
ean:
3660338484346
Technical specifications
Square drive adapter
1/2
''
Diameter
17
mm
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 17MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
17
mm
Length
38
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.45
excl. VAT
/
Each
£
14.94
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Check our products from related categories
BAHCO 7800DZ-13/16 SOCKET 1/2
GEDORE 1.5/8AF3/4DRIMPSKT K 32 1.5/8AF
ROEBUCK 880186 1/2IN DRIVE SOCKET BI-HEX30MM
STAHLWILLE 03010019 1/2 INCH DRIVE X 19MM SOCKET BI-HEX
FACOM SOCKET EF.6DM7L
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 22MM
GEDORE 1/2AF 1/4DR SOCKET 20
GEDORE 1 ICH DRIVE 70MM LONG REACH SOCKET 90MM LENGTH D 21 70
GEDORE 17MMIMPACTSOCKET1/4D K20-17
ROEBUCK 880120 1/4IN DRIVE HEX SOCKET DEEP 8MM
FACOM SOCKET NM.65A
FACOM SOCKET NSB.22
BAHCO K7801M-10 POWER SOCKET 1/2
FACOM R13E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 13MM
BAHCO 8900DZ-1.5/8 SOCKET 3/4