BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 26MM


1/2" hex metric sockets

References
expert:E117253
rubix:2014701
ean:3258951172537
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length41 mm
See all Specifications

Product details : BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 26MM


- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.

characteristics:
EAN: 3258951172537
A [mm]: 26
d1 [mm]: 33.8
d2 [mm]: 33.8
h [mm]: 74
L [mm]: 41
L1 [mm]: 20
Pack: 1
Presentation: Full Polish
[g]: 160

Technical specifications


Attributes
Square drive adapter1/2 ''
Length41 mm
FinishingChromed
Weight160 g
Show UNSPSC/ECL@SS
£ 6.13 excl. VAT
/ Each
£ 7.36 incl. VAT
  • Usually arrives within 14 working days