References
Superseded Ref:4971565
Roebuck:880120
Rubix:226A8903
EAN:3660338335655
Product details : ROEBUCK 880120 1/4IN DRIVE HEX SOCKET DEEP 8MM
Standard : DIN 3124 / ISO 1174-1 / ISO 1711-1 / ISO 2725-1
1/4 deep sockets, matte finish, hexagonal.
1/4 deep sockets, matte finish, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 8 mm |
| Length | 49 mm |
Show UNSPSC/ECL@SS
£ 3.00 excl. VAT
/ Each
£ 3.60 incl. VAT
- In stock: Next day delivery

