Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE SOCKET HEX 1/4IN DRIVE X 4.5MM 40.4,5 01010045
STAHLWILLE SOCKET HEX 1/4IN DRIVE X 4.5MM 40.4,5 01010045
40 series sockets
References
stahlwille:
01010045
rubix:
80120752
ean:
4018754000135
Technical specifications
Length
23
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE SOCKET HEX 1/4IN DRIVE X 4.5MM 40.4,5 01010045
Metric Sizes: DIN 3124/ISO 2725-1, ASME B 107,5M E DIN EN 3709 (Test values), American sizes: ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test values), HPQ-high performance steel, chrome plated.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
11
x
23
mm
Logistic Weight
9
g
Length
23
mm
Finishing
chromed
Weight
9
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.52
excl. VAT
/
Each
£
6.62
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 19MM
GEDORE D32 19MM BI-HEX SOCKET
"FACOM S.24HLA 1/2"" DRIVE DEEP HEXAGONAL SOCKET"
STAHLWILLE 1/2 INCH DRIVE X 1.3/16 SOCKET BI-HEX
BAHCO A6800DZ-1/2 SOCKET 1/4 AEROSPACE
BAHCO K8901M-32 IMPACT SOCKET 3/4
GEDORE 17MM1/2DRDEEPIMPSKT K 19 L 17
STAHLWILLE 1/2 INCH DRIVE X 11/16 SOCKET BI-HEX
FACOM S DEEP BI-HEX SOCKET 1.1/8 INCH A/F
BAHCO A7402DM-10 SOCKET 3/8IN AEROSPACE
GEDORE 19 18 SOCKET 1/2 HEXAGON MM
GEDORE 22MM3/4DRIMPSOCKET K 32 22
FACOM SOCKET NS.9A
GEDORE 7/8AF 1/2DRLONGSOCKT D 19 L
ROEBUCK 880169 1/2IN DRIVE SOCKET BI-HEX11MM