References
Roebuck:865360
Rubix:209A8099
EAN:3660338197116
Documents
Product details : ROEBUCK SOCKET 1/4 HEX 11MM 865360
Standard: DIN 3124 / ISO 1174-1 / ISO 1711-1 / ISO 2725-1
1/4'' hex socket, matt finish, hexagonal.
1/4'' hex socket, matt finish, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 11 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 3.72 excl. VAT
/ Each
£ 4.46 incl. VAT
- In stock: Next day delivery

