Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK NUT SETTERS MAGNETIC 5/16 X 45MM
ROEBUCK NUT SETTERS MAGNETIC 5/16 X 45MM
1/4" hex magnetic short style - imperial nut setter
References
roebuck:
5094167
rubix:
1343733
ean:
3660338517204
Technical specifications
Imprint
Hex / Allen
Imprint size
5/16
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NUT SETTERS MAGNETIC 5/16 X 45MM
Roebuck nut setter with powerful magnet.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5/16
Length
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.20
excl. VAT
/
Each
£
15.84
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
WERA 071083 3851/4 BIT PH3/89 STAINLESS
WERA 060199 867/4Z BIT TX25/152 EXTRA TOUGH
DEWALT DT7396T-QZ EXTREME FLEXTORQ T25 SCREWDRIVER BITS (PACK OF 5)
WERA 056835 855/1Z BIT PZ4/32 EXTRA TOUGH
APEXTOOL BIT DRIVERS 212-8
WERA 059633 840/4Z BIT HEX 6.0/89 HEX PLUS
WERA 066302 867/1TZ BIT TX7/25 EXTRA TOUGH TORSION
WERA 066282 867/1Z IP BIT TORX PLUS 15IP/25 EXTRA HARD
WERA 060137 867/4Z BIT TX30/50 EXTRA TOUGH
WERA 066100 867/1BDC BIT TX10/25 DIAMOND BITORSION
WERA 066315 867/1TZ BIT TX30/25 EXTRA TOUGH TORSION
GEDORE RED R62551410 14MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
WERA 066286 867/1Z IP BIT TORX PLUS 25IP/25 EXTRA HARD
WERA 060195 867/4Z BIT TX8/152 EXTRA TOUGH
FACOM IMPACT BIT NEX.50A