Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
APEXTOOL BIT DRIVERS 212-8
APEXTOOL BIT DRIVERS 212-8
Screwdriver bit Apex Tool
References
apex tool:
212-8
rubix:
122A2109
Technical specifications
Imprint
Torx
Imprint size
T8
See all Specifications
Product details
Technical specifications
Product details : APEXTOOL BIT DRIVERS 212-8
Technical specifications
Attributes
Imprint
Torx
Imprint size
T8
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.28
excl. VAT
/
Each
£
9.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 059530 851/4BDC BIT PH1/50 DIAMOND BITORSION
GEDORE 6MM 1/4HEX BIT 685-6
WERA 060049 867/4ZBO SECURITY BIT TX9/89 EXTRA TOUGH
FACOM SOCKET WRENCH EH.106
GEDORE 890 PZD 3 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:3
FACOM RESISTORX BIT EXR.130L
WERA 059705 867/4KK BIT BALLPOINT TX40/89 EXTRA TOUGH
WERA 066683 871/4 BIT TORQ SET 2/89 EXTRA TOUGH
WERA 057616 851/1IMP DC BIT PH2/25 IMPAKTOR PK10
APEX BIT 1/4 HEX DRV INSERT 4MM 20530383 MP185-4MM
WERA 056505 851/1TZ BIT PH1/25 EXTRA TOUGH TORSION
WERA 059307 800/4Z BIT SLOTTED 0.5/4/50 EXTRA TOUGH
WERA 056825 855/1TZ BIT PZ3/25 EXTRA TOUGH TORSION
ROEBUCK BIT HEXAGON 6.0 X 25MM
WERA 057644 840/4IMP DC BIT HEX-PLUS SW4/50 IMPAKTOR PK5