Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 060199 867/4Z BIT TX25/152 EXTRA TOUGH
WERA 060199 867/4Z BIT TX25/152 EXTRA TOUGH
867/4 Z TORX® Bit
References
wera:
82060199
rubix:
2517996
ean:
4013288030634
Technical specifications
Imprint
Torx
Imprint size
25
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 060199 867/4Z BIT TX25/152 EXTRA TOUGH
High quality bits for recessed TORX® screws. Tough viscous for universal use.
Strengths
For recessed TORX® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint
Torx
Imprint size
25
Length
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.66
excl. VAT
/
Each
£
9.19
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
WERA 060057 867/4ZBO SECURITY BIT TX27/89 EXTRA TOUGH
ROEBUCK EXTRA LONG BIT PZ 2 X 90MM
GEDORE 14MM SLT SCRWDRVRBIT 880 14
WERA 057620 855/1IMP DC BIT PZ1/25 IMPAKTOR PK10
WERA 060052 867/4ZBO SECURITY BIT TX20/89 EXTRA TOUGH
FACOM HEXAGON BIT EH.102
WERA 059643 840/4ZBO BIT SECURITY HEX 4.0/89 HEX PLUS
WERA 066320 867/1TZ BIT TX40/25 EXTRA TOUGH TORSION
WERA 060195 867/4Z BIT TX8/152 EXTRA TOUGH
WERA 060027 855/4Z BIT PZ1/70 EXTRA TOUGH
WERA 066768 875/1 BIT TRIWING 5/25 EXTRA TOUGH
WERA 059620 840/4Z BIT HEX 6/50 EXTRA TOUGH
FACOM 3MM SCREWDRIVER BIT EH.103
BAHCO 70S/T55-5P IMPACT SCREWDRIVER BIT 5/16
BAHCO BAHCO-70S/T50 5/16 IMPACT DRIVER BIT FOR TORX T50 HD SCREWS 35MM