ROEBUCK 880237 1/4IN DRIVE HEX /6 POINT A/F SOCKETS
1/4’’ HEX SOCKET - AF
See technical informationSee documentsReferences
Roebuck:880237
Rubix:226A8983
EAN:3660338336638

Documents
Product details : ROEBUCK 880237 1/4IN DRIVE HEX /6 POINT A/F SOCKETS
Standard: ISO 2725-1 - ISO 1711-1 - DIN 3124
1/4 sockets, matte finish, hexagonal.
1/4 sockets, matte finish, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 50 mm |
| Diameter (inch) | 1/4 '' |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 0.63 excl. VAT
/ Each
£ 0.76 incl. VAT
- In stock: Next day delivery
