ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 36MM
1'' long impact sockets
See technical informationSee documentsReferences
Roebuck:6494408
Rubix:245004
EAN:3660338393907
Documents
Product details : ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 36MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 36 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 48.60 excl. VAT
/ Each
£ 58.32 incl. VAT
- In stock: Next day delivery

