Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 76MM
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 76MM
1'' long impact sockets
References
roebuck:
3965051
rubix:
245015
Technical specifications
Square drive adapter
1
''
Diameter
76
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 76MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1
''
Diameter
76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.21
excl. VAT
/
Each
£
114.25
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
STAHLWILLE 03410056 1/2 INCH DRIVE X 1.1/4 SOCKET BI-HEX
FACOM NKD.22A 22MM 3/4 DRIVE IMPACT SOCKET NKD-22A
GEDORE INK19-10 IMPACT SOCKET
FACOM 1/2 SQ DRIVE T25 SOCKET NSX.25L
FACOM SOCKET NM.32LA
ROEBUCK SET08AFS STANDARD IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIEC
BAHCO 9500SM-50 SOCKET HEXAGON 1IN
FACOM SOCKET NM.55LA
FACOM SOCKET NK.41LA
BAHCO 7805DM-18 SOCKET 1/2
BAHCO 8900SM-50 SOCKET 3/4
FACOM SOCKET NS.13LA
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 34MM
GEDORE 11MMIMPACTSOCKET3/8D K 30 11
ROEBUCK SOCKET 1/2 DRIVE 15/16 INCH A/F