FACOM SOCKET NM.42LA

NM.ELA - 1" long 6-points metric-size impact sockets

See technical information
References
Facom:NM.42LA
Rubix:1240121
EAN:3148516569233
brand logo
Technical specifications
Square drive adapter1 ''
Diameter54 mm
Length100 mm
See all Specifications

Product details : FACOM SOCKET NM.42LA


NM.ELA - 1" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.

Technical specifications


Attributes
Logistic Weight1439 g
Packaged dimensions (D x W x H)105x70x70 mm
Package weight1439 g
Square drive adapter1 ''
Diameter54 mm
Length100 mm
Square42 mm
Finishingphosphate
Show UNSPSC/ECL@SS
£ 89.36 excl. VAT
/ Each
£ 107.23 incl. VAT
  • Delivery usually within ( 14 ) days