STAHLWILLE 01020008 40L HEX SOCKET EXTRA DEEP 8.0MM
40L series sockets
See technical informationSee documentsReferences
Stahlwille:01020008
Rubix:80128184
EAN:4018754000227



Documents
Product details : STAHLWILLE 01020008 40L HEX SOCKET EXTRA DEEP 8.0MM
Long, DIN 3124/ISO 2725-1, ASME B 107,5M, E DIN EN 3710, E DIN EN 3709 (test values), HPQ-high performance steel, chrome plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x12x50 mm |
|---|---|
| Logistic Weight | 27 g |
| Square drive adapter | 1/4 '' |
| Diameter | 11.6 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 27 g |
Show UNSPSC/ECL@SS
£ 17.22 excl. VAT
/ Each
£ 20.66 incl. VAT
- Usually arrives within 14 working days
