References
Superseded Ref:4971553
Roebuck:865354
Rubix:209A8080
EAN:3660338197055
Documents
Product details : ROEBUCK SOCKET 1/4 HEX 5,5MM 865354
Standard: DIN 3124 / ISO 1174-1 / ISO 1711-1 / ISO 2725-1
1/4'' hex socket, matt finish, hexagonal.
1/4'' hex socket, matt finish, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 5.5 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 3.43 excl. VAT
/ Each
£ 4.12 incl. VAT
- In stock: Next day delivery

