J.AVSE-Sockets 3/8 "12-points insulated 1000 volts VSE series
Square drive adapter | 3/8 '' |
---|---|
Diameter | 18 mm |
Length | 43 mm |
Logistic Weight | 40 g |
---|---|
Packaged dimensions (D x W x H) | 43x22x22 mm |
Package weight | 40 g |
Square drive adapter | 3/8 '' |
Diameter | 18 mm |
Length | 43 mm |
Weight | 35 g |
Usually arrives within 14 working days