References
Gedore:K 37 70
Rubix:80373823
Manufacturer :6328720
EAN:4010886632871

Product details : GEDORE K37 70MM HEX IMPACT SOCKET
Impact socket 1.1/2" 70 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 40, ISO 1174 GEDORE special steel, gun-metal finish Use KB 6470 and KB 6475 from 95 mm and up * not standardised
Technical specifications
Attributes
| Logistic Weight | 3535 g |
|---|---|
| Square drive adapter | 1 1/2 '' |
| Diameter | 70 mm |
| Length | 101 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 253.57 excl. VAT
/ Each
£ 304.28 incl. VAT
- Delivery usually within ( 22 ) days
