STAHLWILLE 05010046 3/4 INCH DRIVE X 46MM HEX SOCKET
55 series sockets
See technical informationSee documentsReferences
Stahlwille:05010046
Rubix:2018653
EAN:4018754008858



Documents
Product details : STAHLWILLE 05010046 3/4 INCH DRIVE X 46MM HEX SOCKET
55 19mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61x61x73 mm |
|---|---|
| Logistic Weight | 605 g |
| Square drive adapter | 3/4 '' |
| Diameter | 61 mm |
| Length | 73 mm |
| Finishing | chromed |
| Weight | 600 g |
Show UNSPSC/ECL@SS
£ 42.09 excl. VAT
/ Each
£ 50.51 incl. VAT
- Usually arrives within 14 working days
