References
Gedore:D 32 2AF
Rubix:270A7167
Manufacturer :6275770
EAN:4010886627570


Technical specifications
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 50.8 mm |
| Length | 68.5 mm |
Product details : "GEDORE D 32 2AF SOCKET 3/4"" 2"" 6275770"
Socket 3/4" 2" Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 811 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 50.8 mm |
| Length | 68.5 mm |
| Finishing | chromed |
| Weight | 811 g |
Show UNSPSC/ECL@SS
£ 46.91 excl. VAT
/ Each
£ 56.29 incl. VAT
- Delivery usually within ( 8 ) days