STAHLWILLE 02010018 3/8 INCH DRIVE X 18MM SOCKET BI-HEX
45 series sockets
See technical informationSee documentsReferences
Stahlwille:02010018
Rubix:2018443
EAN:4018754002016



Documents
Product details : STAHLWILLE 02010018 3/8 INCH DRIVE X 18MM SOCKET BI-HEX
45 7mm Socket, Bi-Hex
Technical specifications
Attributes
| Length | 32 mm |
|---|---|
| Finishing | chromed |
| Weight | 39 g |
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
- Usually arrives within 14 working days
