References
Draper:05114
Rubix:381A6494
Manufacturer :05114
EAN:5010559051144


Technical specifications
| Square drive adapter | 1' sq. dr. '' |
|---|---|
| Diameter | 34 mm |
| Length | 42.5 mm |
Product details : DRAPER 05114 34MM IMPACT SOCKET 1DR
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 1' sq. dr. '' |
|---|---|
| Diameter | 34 mm |
| Length | 42.5 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.34 '' |
| Finishing | phosphate |
| Weight | 640 g |
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ Each
£ 17.33 incl. VAT
- Delivery usually within ( 7 ) days