References
Bahco:K6701M-8
Rubix:401A7246
EAN:7314151778064

Product details : BAHCO K6701M-8 POWER SOCKET 1/4
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 6.3, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 6.3, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1/4" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Length | 22 mm |
| Finishing | phosphate |
| Weight | 15 g |
Show UNSPSC/ECL@SS
£ 8.18 excl. VAT
/ Each
£ 9.82 incl. VAT
- Delivery usually within ( 14 ) days
