References
Draper:16371
Rubix:381A8539
Manufacturer :16371
EAN:5010559163717




Technical specifications
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 9.53 mm |
| Length | 100 mm |
Product details : DRAPER 16371 12PC 3/8 SOCKET SET P/RACK
Manufactured from chrome vanadium steel hardened and tempered with a satin finish. Supplied with 72 tooth reversible soft grip ratchet and 100mm extension bar.
Technical specifications
Attributes
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 9.53 mm |
| Length | 100 mm |
| Square | 9.53 mm |
| Diameter (inch) | 3/8 '' |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 24.49 excl. VAT
/ Each
£ 29.39 incl. VAT
- Delivery usually within ( 7 ) days