Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 8900DZ-1.1/4 SOCKET 3/4
BAHCO 8900DZ-1.1/4 SOCKET 3/4
Square Drive Socket
References
bahco:
8900DZ-1.1/4
rubix:
120A4387
ean:
7314151106096
Technical specifications
Length
58
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8900DZ-1.1/4 SOCKET 3/4
Strengths
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance material
Technical specifications
Attributes
Logistic Weight
310
g
Length
58
mm
Finishing
polished
Weight
320
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.23
excl. VAT
/
Each
£
36.28
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
STAHLWILLE 03010012 1/2 INCH DRIVE X 12MM SOCKET BI-HEX
FACOM J.10LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 10MM
FACOM SOCKET J.17LAVSE
GEDORE 6329880 IMPACT SOCKET 1.1/2DR X 120MM
GEDORE RED R61003014 30MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 9/32 A/F
BAHCO 7805DM-17 SOCKET 1/2
BAHCO 7400SM-20 SOCKET 3/8
ROEBUCK SOCKET 1/2 DRIVE 9/16 INCH A/F
BRITOOL EXPERT MODULE 1/2 INCH DRIVE LONG SOCKET 10 PIECE E032201
FACOM IMPACT SOCKET NK.36LA
BAHCO 7800DM-17 SOCKET 1/2
BAHCO 7805SM-28 SOCKET DEEP 1/2IN
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 19MM
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.1/8 A/F