S160 - PROMO BAHCO S160 SOCKET SET 1/4IN S-BMC


1/4'' socket set

References
bahco:S160 - PROMO
rubix:388A4742
manufacturer :S160 - PROMO
brand logo
brand logo
Technical specifications
Number of elements18

Product details : S160 - PROMO BAHCO S160 SOCKET SET 1/4IN S-BMC


1/4" socket set. High performance alloy steel. Matt finish. ISO 1174. DIN 3120. Case: High Density Polythene (HDPE). Contents, 16 pcs12 pcs 1/4" hex sockets: 4 4.5 5 5.5 6 7 8 9 10 11 12 13 mm1 pc 1/4" ratchet quick release, 60 teeth 6° action angle1 pc 1/4" sliding T-bar, 100 mm/4"1 pc 1/4" extension bar, 75 mm/3"1 pc 1/4" flexible extension bar 150 mm/6"2 pc removable three section plastic box with lid

Technical specifications


Attributes
Number of elements18
Show UNSPSC/ECL@SS
£ 28.95 excl. VAT
/ Each
£ 34.74 incl. VAT
  • Usually arrives within 14 working days