BAHCO S106-PROMO SOCKET SET 1/4 INCH AND 1/2 DRIVE 106 PIECE


Socket + Spanner Set 1//4 +1//2 106 Pieces

References
bahco:S106-PROMO
rubix:269A5984
brand logo
brand logo
Technical specifications
Number of elements106
See all Specifications

Product details : BAHCO S106-PROMO SOCKET SET 1/4 INCH AND 1/2 DRIVE 106 PIECE


• 12-Piece 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
• 10 1/4" hex deep sockets 4, 5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
• 15-Piece 1/2" hex sockets 10, 12, 13, 14, 15, 16, 17, 18, 20, 21, 23, 24, 27, 32 and 34 mm
• Nine 1/2" hex sockets AF: 3/8, 7/16 (11), 1/2, 9/16, 11/16, 3/4 (19), 13/16, 7/8 (22) and 1-3/16"
• Four 1/2" hex impact sockets, 17, 19, 21 and 24 mm
• Four 1/4" Phillips socket drivers, PH1, PH2, PH3 and PH4
• Three 1/4" slotted socket drivers: 4, 5.5 and 7 mm
• Six 1/4" hex socket drivers, 3, 4, 5, 6, 8 and 10 mm
• Three 1/4" Pozidriv socket drivers: PZ1, PZ2 and PZ3
• Eight 1/4" TORX® socket drivers, T8, T10, T15, T20, T25, T27, T30 and T40
• Two 1/4" extension bars, 50 mm/2" and 100 mm/4"
• One 1/4" sliding T-bar, 100 mm/4"
• One 1/4" universal joint
• One 1/4" spinner with two-component handle
• Two 1/2" extension bars, 125 mm/5" and 250 mm/10"
• One 1/2" universal joint
• One 1/2" spark plug hex socket, 21 mm (13/16")
• One 1/2" T-adaptor
• Three hexagon L-keys: 1.5, 2 and 2.5 mm
• One 1/4" ratchet, quick release, 60 teeth/6° action angle
• One 1/2" ratchet, quick release, 60 teeth/6° action angle
• Four flex head spanners, 8-9, 10-11, 12-13 and 14-15 mm
• 13-Piece combination spanners 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm, on a practical removable tool-rack
• One removable three-section plastic box with lid
• Matte finish
• High-performance alloy steel
• Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
• Easier access provided by thin compact head on combi wrench
• U-shaped handle for comfortable grip of spanners
• Quick socket release button on ratchet
• Case: High density polythene (HDPE)
• Standards: ISO 1174 and DIN 3120

Technical specifications


Attributes
Number of elements106
FinishingMat
Show UNSPSC/ECL@SS
£ 139.95 excl. VAT
/ Each
£ 167.94 incl. VAT
  • In stock: Next day delivery