FACOM R.180PB 1/4IN FLEXIBLE HEAD RATCHET
1/4" Ultra-Compact Ratchet 180° Flexible Head for 1/4" bits
See technical informationReferences
Facom:R.180PB
Rubix:270A2337
EAN:3662424052606

Product details : FACOM R.180PB 1/4IN FLEXIBLE HEAD RATCHET
The head's compactness provides exceptional access when using 1/4" hex bits.
180° flexible head.
Button locks head in position.
13 locking positions.
60-tooth mechanism for 6° reversal.
Lever reversal: easy even with a gloved hand. Allows direction of rotation to be viewed.
Can be used with 1/4" square sockets thanks to the ECR.1 adapter.
Comes with a 100 mm through magnetic extension allowing "T-handle" use.
Weight: ratchet 70 g, extension 40 g.
180° flexible head.
Button locks head in position.
13 locking positions.
60-tooth mechanism for 6° reversal.
Lever reversal: easy even with a gloved hand. Allows direction of rotation to be viewed.
Can be used with 1/4" square sockets thanks to the ECR.1 adapter.
Comes with a 100 mm through magnetic extension allowing "T-handle" use.
Weight: ratchet 70 g, extension 40 g.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 115 mm |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 59.43 excl. VAT
/ Each
£ 71.32 incl. VAT
- Delivery usually within ( 14 ) days
