References
Draper:31003
Rubix:382A0722
Manufacturer :31003
EAN:5010559310036



Product details : DRAPER 31003 6.0MM RATCHETING SPANNER
Open end set at 15°. HI-TORQ® ring end manufactured with 72 teeth ratcheting mechanism. Forged from chrome vanadium steel, hardened, tempered, chrome plated.
Technical specifications
Attributes
| Length | 128 mm |
|---|---|
| Diameter | 6 mm |
| Model | 31003 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
- Delivery usually within ( 7 ) days
