References
Draper:27911
Rubix:257A9249
Manufacturer :27911
Product details : DRAPER 27911 METRIC STUBBY RATCHET COMBINATION SPANNER, 16MM
This Draper HI-TORQ® metric stubby ratchet combination spanner is forged from chrome vanadium steel that is hardened, tempered, fully polished and mirror chrome plated for corrosion protection. The open end is offset at 15°. The ring end has a 90-tooth ratchet mechanism allowing 4° movement, enabling use in tight spaces. The 12-point HI-TORQ® delivers maximum leverage by transferring torque to the flats and preventing slipping or damage to the fastener.
Technical specifications
Attributes
| Length | 122 mm |
|---|
Show UNSPSC/ECL@SS
£ 5.93 excl. VAT
/ Each
£ 7.12 incl. VAT
- Delivery usually within ( 7 ) days


