"FACOM SXL.161PB RATCHET HANDLE WITH TELESCOPIC 1/2"""


High-performance 1/2" watertight ratchet with extendable handle

References
facom:SXL.161PB
rubix:227A6869
ean:3662424003264
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length264 mm

Product details : "FACOM SXL.161PB RATCHET HANDLE WITH TELESCOPIC 1/2"""


High-performance 1/2" watertight ratchet with extendable handle
- 2-in-1 ratchet with extendable handle. Standard use and easy storage in closed position. More torque, less effort and maximum accessibility in extended position.
- Total length from 264 to 397 mm. 8 adjustment positions secured by safety catches.
- Long service life in all working conditions. Maintenance-free. Dust-tight.
- 72-tooth mechanism for 5° recovery.
- Lever-operated reversing: easy even with a gloved hand. Allows visualization of rotation direction.
- Palm of the hand" system, allows you to press on the ratchet head during (un)tightening without risk of accidental reversal of rotation.
- Ultra-compact head.
- Bi-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
- Hole in handle: for hanging on when working at height.

Technical specifications


Attributes
Square drive adapter1/2 ''
Length264 mm
Show UNSPSC/ECL@SS
£ 101.16 excl. VAT
/ Each
£ 121.39 incl. VAT
  • In stock: Next day delivery