ELORA 67799 LEVER ACTION RATCHET 1DRIVE

Draper

See technical information
References
Elora:67799
Rubix:382A5783
Manufacturer :67799
EAN:5010559677993
brand logo
Technical specifications
Square drive adapter1 ''
Length660 mm
See all Specifications

Product details : ELORA 67799 LEVER ACTION RATCHET 1DRIVE


Professional Quality, manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Features coupler on top of ratchet head to take additional socket accessories. Close quarter 20 tooth ratchet with quick changeover lever forward/reverse operations. With locking pin for secure socket holding.

Technical specifications


Attributes
Square drive adapter1 ''
Length660 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 337.97 excl. VAT
/ Each
£ 405.56 incl. VAT
  • Delivery usually within ( 7 ) days