FACOM R.161BPB 1/4IN PERFORMANCE ROUND HEAD RATCHET
1/4'' WATERPROOF RATCHET R.161BPB
See technical informationReferences
Facom:R.161BPB
Rubix:270A2235
EAN:3662424074462

Product details : FACOM R.161BPB 1/4IN PERFORMANCE ROUND HEAD RATCHET
High-performance sealed ratchet. Extremely long service life in all working conditions. Sealed against industrial dust.
72-tooth mechanism for 5° recovery. Reversing by rotating cap. Ultra-compact head.
Bi-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
Hole in handle: allows attachment for working at height. Finish: bright chrome.
72-tooth mechanism for 5° recovery. Reversing by rotating cap. Ultra-compact head.
Bi-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
Hole in handle: allows attachment for working at height. Finish: bright chrome.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 121.2 mm |
| Diameter | 17.2 mm |
| Weight | 80 g |
Show UNSPSC/ECL@SS
£ 47.01 excl. VAT
/ Each
£ 56.41 incl. VAT
- Delivery usually within ( 14 ) days
