BRITOOL EXPERT 3/4 INCH RATCHET WITH HANDLE


Ratchet with 3/4" handle

References
expert:E113819
rubix:2014060
ean:3258951138199
brand logo
brand logo
Technical specifications
Square drive adapter3/4 ''
Length568 mm
See all Specifications

Product details : BRITOOL EXPERT 3/4 INCH RATCHET WITH HANDLE


- ISO 3315 - DIN 3122 - ISO 1174-1
- Equipped with safety lock for sockets and accessories.
- 24-tooth mechanism.
- 15° pick-up angle.
- Chrome vanadium steel.
- Finish: matt chrome.
- Supplied with locking handle on ratchet head.

features:
EAN: 3258951138199
d1 [mm]: 63.4
d2 [mm]: 59
L [mm]: 568
Packaging: 1
Presentation: Full Polish
[kg]: 2,37

Technical specifications


Attributes
Square drive adapter3/4 ''
Length568 mm
Weight2370 g
Show UNSPSC/ECL@SS
£ 194.38 excl. VAT
/ Each
£ 233.26 incl. VAT
  • Usually arrives within 14 working days