Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
GEDORE 754-01 3/8INSQ.DR RATCHET ADAPTOR
GEDORE 754-01 3/8INSQ.DR RATCHET ADAPTOR
Push-up-ratchet right-754-01
References
gedore:
754-01
rubix:
45021600
manufacturer :
7680570
ean:
4002805754016
Technical specifications
Square drive adapter
3/8
''
See all Specifications
Product details
Technical specifications
Product details : GEDORE 754-01 3/8INSQ.DR RATCHET ADAPTOR
Ratchet head 3/8" clockwise Use: Enables controlled torque tightening in combination with a DREMOMETER torque wrench Features: Fine-pitched, sturdy ratchet head Made of chrome-vanadium steel Scope of delivery: Ratchet head Single packed in poly-bag
Technical specifications
Attributes
Logistic Weight
150
g
Square drive adapter
3/8
''
Finishing
Chromed
Weight
150
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.62
excl. VAT
/
Each
£
96.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 01750 1000V INSULATED 1/2IN DRIVE REVERSIBLE RATCHET
FACOM HIGH PERFORMANCE SEALED 1/2 INCH RATCHET S.161B
GEDORE 1/2DRVDE REVRATCHET VDE 1993 U
FACOM BAR HANDLES K.125A
BRITOOL EXPERT REVERSIBLE RATCHET 1 INCH DRIVE
ROEBUCK ROTARY RATCHET 3/8 INCH DRIVE
FACOM R.360 1/4 RATCHET R360
BAHCO RATCHET ADAPTOR 1/2 SQ.DR BALL LOCKING 02/01/8151
WERA 003660 8005 ZYKLOP MINI 2
BAHCO 808050 1/4IN BIT HOLDER RATCHETING SCREWDRIVER 125MM
FACOM 1/2 FLEX HEAD EXTENDABLE LOCK RATCHET
FACOM SOCKET NG.70A
STAHLWILLE 411 REVERSIBLE RATCHET 1/4 INCH DRIVE FINE TOOTH 60
FACOM SOCKET NJ.10A
STAHLWILLE 11132020 1/4 DRIVE TOOTH BIT RATCHET