References
Draper:52010
Rubix:382A3647
Manufacturer :52010
EAN:5010559520107



Product details : DRAPER 52010 9MM FLEX HEAD RATCHET SPANNER
The Draper HI-TORQ® flexible head allows movement through 180°. Only 5° movement required to turn fastener, especially useful in confined spaces. Forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Diameter | 9 mm |
| Model | 52010 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
- Delivery usually within ( 7 ) days
