References
Roebuck:6494339
Rubix:244975
EAN:3660338393655
Documents
Product details : ROEBUCK IMPACT SOCKET 1 INCH DRIVE 30MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 30 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 32.27 excl. VAT
/ Each
£ 38.72 incl. VAT
- Usually arrives within 14 working days

