Socket
Square drive adapter | 1/4 '' |
---|---|
Diameter | 11.6 mm |
Length | 22.2 mm |
Logistics dimensions (L x W x H) | 11x11x23 mm |
---|---|
Logistic Weight | 12 g |
Square drive adapter | 1/4 '' |
Diameter | 11.6 mm |
Length | 22.2 mm |
Finishing | Chromed |
Number of sides | 1 |
Weight | 12 g |
Usually arrives within 14 working days