Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1/2 DRIVE X 22MM D 19 22
GEDORE 1/2 DRIVE X 22MM D 19 22
Socket 12-sided UD-profile D 19
References
gedore:
D 19 22
rubix:
114A4964
manufacturer :
6134600
ean:
4010886613467
Technical specifications
Square drive adapter
1/2
''
Diameter
22
mm
Length
41.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1/2 DRIVE X 22MM D 19 22
Socket 1/2" 22 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
106
g
Square drive adapter
1/2
''
Diameter
22
mm
Length
41.5
mm
Finishing
chromed
Weight
106
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.34
excl. VAT
/
Each
£
14.81
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880188 1/2IN DRIVE SOCKET BI-HEX25MM
STAHLWILLE 01010012 1/4 INCH DRIVE X 12MM SOCKET HEXAGON
GEDORE K21L24 1INDRIVE X 24MM DEEP IMPACT SOCKET
GEDORE INCHDRIVE32MM SOCKET K 21 L 32
GEDORE 19 L 13 SOCKET 1/2 LONG HEXAGON MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 1.5/16 A/F
FACOM SOCKET NS.16A
BAHCO A7402DM-12 SOCKET 3/8IN AEROSPACE
BAHCO 7800SM-15 SOCKET 1/2
FACOM NS.1'A SOCKET NS.1A
STAHLWILLE 3/4DR 30MM IMPSKT 25010030
ROEBUCK SOCKET 1/2 HEX 22MM 865341
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 15MM
FACOM SOCKET NK.22LA
FACOM SOCKET J.19LAVSE