FACOM S.22H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 22MM
S. H sockets 1/2" hexagonal, metric
See technical informationReferences
Facom:S.22H
Rubix:2003363
EAN:3148510540405



Product details : FACOM S.22H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 22MM
A [mm]: 28d [mm]: 30.5d1 [mm]: 37.9L [mm]: 44L1 [mm]: 20.0 hexagonal [mm]: 6[g]: 175
Strengths
• OGV® profile: greater power transmission without damaging the nut. • Execution: glossy chromed.
Technical specifications
Attributes
| Logistic Weight | 107 g |
|---|---|
| Packaged dimensions (D x W x H) | 38x29x29 mm |
| Package weight | 104 g |
| Square drive adapter | 1/2 '' |
| Diameter | 26.4 mm |
| Length | 38 mm |
| Square | 22 mm |
| Finishing | glossy |
| Weight | 101 g |
Show UNSPSC/ECL@SS
£ 9.32 excl. VAT
/ Each
£ 11.18 incl. VAT
- Delivery usually within ( 14 ) days
