Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE RED R73004118 41MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
GEDORE RED R73004118 41MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
Impact socket 3/4
References
gedore red:
R73004118
rubix:
45038727
manufacturer :
3300654
ean:
4060833006545
Product details
Technical specifications
Product details : GEDORE RED R73004118 41MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.30
excl. VAT
/
Each
£
50.76
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
BAHCO 7800DM-14 SOCKET 1/2
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 24MM
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 50MM
STAHLWILLE 02420020 3/8 INCH DRIVE X 5/16 DEEP SOCKET BI-HEX
BAHCO SB7800SM15 15MM HEX SOCKET 1/2 IN DRIVE 38 MM OVERALL.
STAHLWILLE 01011010 1/4DR X 10 SOCKET SPLINE DRIVE 40.SP.10
FACOM NS.12A 1/2 DRIVE METRIC 6-POINT IMPACT SOCKETS 12MM
FACOM 28MM N/S 3/4 SOCKET K.28SR
ROEBUCK HEX SOCKET 1/4 DRIVE X 9MM
FACOM NSD.27B 1/2 INCH DRIVE 27MM 12 P IMPACT SOCKET
GEDORE D19-1/2AF BI-HEX SOCKET
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 18MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 18MM
BRITOOL EXPERT 3/8 INCH HOLDER FOR 1/4 BITS
FACOM S.20H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 20MM