References
Stahlwille:25020030
Rubix:258A9222
EAN:4018754015856




Technical specifications
| Square drive adapter | 3/4' aansluiting '' |
|---|---|
| Diameter | 30 mm |
| Length | 100 mm |
Documents
Product details : STAHLWILLE 25020030 30-3/4 DEEP HEX SOCKET
3/4" internal square-drive connection, ISO 1711-2, for nut setters, long version, Chrome-Alloy-Steel, browned.
Technical specifications
Attributes
| Square drive adapter | 3/4' aansluiting '' |
|---|---|
| Diameter | 30 mm |
| Length | 100 mm |
| Square | 19.05 mm |
| Diameter (inch) | 3/4 '' |
| Finishing | gunmetal |
| Weight | 860 g |
Show UNSPSC/ECL@SS
£ 55.77 excl. VAT
/ Each
£ 66.92 incl. VAT
- Usually arrives within 14 working days