References
Draper:71833
Rubix:382A6325
Manufacturer :71833
EAN:5010559718337

Product details : DRAPER 71833 41MM IMPACT SOCKET 3/4DR
6 point socket forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These socket are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 3/4 in drive '' |
|---|---|
| Diameter | 41 mm |
| Square | 19.05 mm |
Show UNSPSC/ECL@SS
£ 13.61 excl. VAT
/ Each
£ 16.33 incl. VAT
- Delivery usually within ( 7 ) days
