Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1.1/16AF1/2DRIMPSKT GEDORE-K19-1.1/16AF
GEDORE 1.1/16AF1/2DRIMPSKT GEDORE-K19-1.1/16AF
Impact wrench 1/2 socket wrench "6-side K 19
References
gedore:
K 19 1.1/16AF
rubix:
114A5245
manufacturer :
6164350
ean:
4010886616437
Technical specifications
Square drive adapter
1/2
''
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1.1/16AF1/2DRIMPSKT GEDORE-K19-1.1/16AF
Impact socket 1/2" hex 1.1/16" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
173
g
Square drive adapter
1/2
''
Length
50
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.77
excl. VAT
/
Each
£
17.72
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET 3/4 INCH DRIVE 27MM
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 19MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 41MM
FACOM S.26LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 26MM
BAHCO 8900DZ-1.1/2 SOCKET 3/4
FACOM J.9LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 9MM
FACOM R.7LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 7MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 13MM
STAHLWILLE 1/2 INCH DRIVE X 1.3/16 SOCKET BI-HEX
ROEBUCK HEX IMPACT SOCKET DEEP 1/4 DRIVE 5/16 INCH A/F
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 13MM
BRITOOL EXPERT 1/2 INCH SOCKETS 16 PIECE SET
BRITOOL EXPERT SPARK PLUG BI-HEX SOCKET 3/8 INCH DRIVE 14MM
FACOM J.3/4 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 3/4 A/F
"WERA 003684 8790FA SHALLOW SOCKET 1/4"" DRIVE 12MM ZYKLOP"