1-row cylindrical roller bearings
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 125x125x35 mm |
---|---|
Logistic Weight | 1046 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N200 |
Reference speed | 5000 rpm |
Limit speed | 6900 rpm |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 107000 N |
Usually arrives within 14 working days