NTN NU2318 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2318
See technical informationSee documentsReferences
NTN:NU2318
Rubix:205A6599
EAN:4547359144123



Documents
Product details : NTN NU2318 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x64 mm |
|---|---|
| Logistic Weight | 8100 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 395000 N |
| Basic dynamic load, radial - Cr | 360000 N |
Show UNSPSC/ECL@SS
£ 347.86 excl. VAT
/ Each
£ 417.43 incl. VAT
- Usually arrives within 14 working days
