NTN N221 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N221
See technical informationSee documentsReferences
NTN:N221
Rubix:205A5162
EAN:4547359150711



Documents
Product details : NTN N221 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x36 mm |
|---|---|
| Logistic Weight | 4140 g |
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 241000 N |
| Basic dynamic load, radial - Cr | 223000 N |
Show UNSPSC/ECL@SS
£ 320.50 excl. VAT
/ Each
£ 384.60 incl. VAT
- Delivery usually within ( 3 ) days
