NTN NU314G1 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU308G1

See technical informationSee documents
References
NTN:NU314G1
Rubix:205A6728
EAN:4547359146752
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
See all Specifications
Documents

Product details : NTN NU314G1 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x150x35 mm
Logistic Weight2970 g
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r168000 N
Basic dynamic load, radial - Cr158000 N
Show UNSPSC/ECL@SS
£ 168.31 excl. VAT
/ Each
£ 201.97 incl. VAT
  • Usually arrives within 14 working days